H0 Clip-on hinge
HNGE-(CLIP-ON)-H0-STRAIGHT
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Hinges with damping system for soft closure.
Notice
*Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.
Product information
Datasheets(X)
Application area
- Can be attached to MDF, MDP, hardboard, plywood and chipboard (wood) panels in sheets of 15-23 mm thickness.
- Do not use on HDP or OSB (wood) panels.
Type of assembly | Screw-on |
Suitable for min./max. door thickness | 14-19 mm |
Surface | Nickel plated |
Material | Plain steel |
Opening angle | 100 Degree |