Welcome to Würth Uruguay For trade customers only

H0 Clip-on hinge

HNGE-(CLIP-ON)-H0-SUPER-CURVE

Art.-no. 0683139313

EAN 4099618371882

Individual price display after login
H0 Clip-on hinge

Art.-no. 0683139313

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Hinges with damping system for soft closure.
Notice

*Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be attached to MDF, MDP, hardboard, plywood and chipboard (wood) panels in sheets of 15-23 mm thickness.

  • Do not use on HDP or OSB (wood) panels.

Type of assembly

Screw-on

Suitable for min./max. door thickness

14-19 mm

Surface

Nickel plated

Material

Plain steel

Opening angle

100 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information