Welcome to Würth Uruguay For trade customers only

H2 Soft-close hinge

Hinge Clip-on with damping 100° H2
HNGE-(CLIP-ON)-H2-STRAIGHT

Art.-no. 0683138101

EAN 4099618372117

Individual price display after login
H2 Soft-close hinge

Art.-no. 0683138101

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel hinges for installing swing doors and panels made of wood, MDF etc.
  • 50,000 opening cycles.

  • Soft close system: soft, silent damping when closing the door.

  • Opens and closes in a single stage (1W).

  • Clip system.

  • Available in three models: straight, curved and super curved. Includes H2 shim.

  • Shim thickness: 0.6 mm/body thickness 1.0 mm.

  • High resistance to oxidation.

  • Includes 6 screws for attachment and finishing.

  • Arm: Made from stainless steel. Opening angle 100°.

  • Shim: clip-on. H2 mounting plate. Made from stainless steel.
Notice
  • Do not use on HDP or OSB (wood) panels.

  • *Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be attached to MDF, MDP, hardboard, plywood and chipboard (wood) panels in sheets of 15-23 mm thickness.

Type of assembly

Screw-on

Suitable for min./max. door thickness

14-21 mm

Material

Stainless steel A2/steel

Opening angle

100 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information