Welcome to Würth Uruguay For trade customers only

HEAVY LOADING HOSE CLAMP WITH LOCK OF T-BOLT, W1 MATERIAL

DIN 3017-3 shape C1 W1 REDSTRIPE
HOSECLMP-DIN3017/3-C1-W1-(64-67MM)

Art.-no. 0553916467

EAN 4068362347238

Individual price display after login
HEAVY LOADING HOSE CLAMP WITH LOCK OF T-BOLT, W1 MATERIAL

Art.-no. 0553916467

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This heavy-duty hose clamp features a robust steel construction with a zinc-plated finish for enhanced durability and corrosion resistance. Designed with a T-bolt lock and hexagon drive, it ensures secure fastening and reliable performance, meeting DIN 3017 standards.
  • Constructed from robust steel, this heavy-duty hose clamp is designed to withstand high pressure and demanding environments

  • The zinc-plated finish on the clamp band enhances durability and provides excellent corrosion resistance, ensuring long-lasting performance

  • Equipped with a T-bolt lock and hexagon drive, it offers secure fastening and reliable performance for various applications

  • The steel screw, also zinc-plated, complements the overall strength and corrosion resistance of the clamp

  • Designed in accordance with DIN 3017 standards, guaranteeing quality and compatibility

  • Features a form A design, providing a streamlined and efficient solution for heavy-duty clamping needs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Surface of the screw

Zinc plated

Material of housing

Steel

Surface of the housing

Zinc plated

Width of band

22 mm

Min./max. grip range

64-67 mm

Drive type

Hexagon

Width across flats (SW)

10 mm

Tightening torque

11 Nm

Standards

DIN 3017

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information