Welcome to Würth Uruguay For trade customers only

HSW Plus 200 Clean Air Conditioning

A/C disinfectant and cleaner HSW PLUS
DISINFAGNT-A/C-(HSW200 PLUS)-LAV-200ML

Art.-no. 0893764250

EAN 4050641639035

Individual price display after login
HSW Plus 200 Clean Air Conditioning

Art.-no. 0893764250

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The HSW is a product developed for cleaning in the vehicle air conditioning system in general.
  • Quick and simple application

  • Application in the form of mist, made possible by the special valve

  • Cleans the air conditioning and ventilation system, leaving a pleasant fragrance in the internal environment of the vehicle

  • Does not damage electrical parts such as electronic power plant, whips, cd's, etc

  • Quick release of the vehicle

  • Effective in eliminating odors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Product to be used inside cars, buses, trucks, agricultural machinery or any other environment that requires cleaning of the air conditioning system;


After use, dry the moistened parts such as carpet, internal parts (panel), benches and etc. For a perfect cleaning and total guarantee of the product, before application it is necessary to replace the cabin filter (not included).

Contents

200 ml

Weight of content

0.2 kg

Chemical basis

Hydrocarbonate

Smell/fragrance

Lavender

Colour

Transparent

Density

0.91 g/cm³

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information