"HYBRID" neoprene jacket
Softshell jacket HYBRID
SFTSHELLJAC-HYBRID-BLACK-M
Art.-no. 5359700002
EAN 4065746718295
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Jacket in high-quality "SOFTSHELL" elasticated fabric, great design and details.
- Colour: black/details in red
- Sizes available: S to XXXL
- Composition: weight of 380 g/m². 100 % polyester
- Slim design
- Adjustable cuffs
- Detachable hood
- Chest pocket and side pockets with closure
- Discreet night-time reflective strips
Product information
Datasheets(X)
![]() | |
Colour | Black |
Size | M |
Material | Neoprene |
Fabric weight per m2 | 300 g |
