Halogen bulb
BULB-H11-CAR-12V-55W
Art.-no. 0720118412
EAN 4099618790829
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Trusted OEM quality for standard applications
- Robust halogen bulb with good performance for standard applications
- Can be used as a standard original equipment part as well as an original spare part
Product information
Datasheets(X)
Application area
The halogen bulb is suitable for standard applications in the automotive sector requiring proven OEM quality.
Nominal voltage | 12 V |
Socket designation | PGJ19-2 |
Power rating | 55 W |