Hammer drill bit Plus Quadro REDSTRIPE
DRL-HAM-PLUS-QUADRO-D12,0-L450-WL400MM
Art.-no. 0648761245
EAN 4099618156083
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal solution for reinforcements, featuring four cutting edges and four flutes provide precision drilling and fast dust removal.
PGM certified
Precision drilled holes which are optimum for use with anchors.
Fast dust removal for higher drilling speed, no clogging.increased stability
- 4-cutter geometry
5-11mm: with centering tip for stable centering in a one-step operation.
12-26mm: multi-piece carbide element for faster drilling progress.
- 4-flute design
- vacuum brazing technology
Number of cutting edges: 4PCS
Tool holding device: Suitable for SDS-plus
NoticeIron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.
Product information
Datasheets(X)
InstructionsDouble cutter: 2 cutting edges form a 180° offset which offers a wide area for catching on reinforcements.
Quadruple cutter: 4 cutting edges form an offset of only 90°, which offers a significantly smaller surface for catching. The drill bit is not stopped by the reinforcement.
Quadruple cutter: 4 cutting edges form an offset of only 90°, which offers a significantly smaller surface for catching. The drill bit is not stopped by the reinforcement.