Welcome to Würth Uruguay For trade customers only

High-gloss foam shampoo

FMSHMP-HIGHGLOSS-1LTR

Art.-no. 0893012009

EAN 4099618844386

Individual price display after login
High-gloss foam shampoo

Art.-no. 0893012009

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Automotive shampoo with integrated wax that thoroughly cleans without damaging paintwork, plastics or rims. Its special formula creates a protective film that boosts shine and facilitates drying. Does not contain caustic agents or damaging salts. Easy to rinse off, reducing washing time.
  • Washes and protects in a single step.

  • Instantly boosts shine due to protective wax.

  • Facilitates drying and leaves a uniform finish.

  • Preserves and protects paintwork, plastics and rubber.

  • Economical and high-performance.

  • Deep cleaning that removes dirt quickly.

  • Wax protects the bodywork right from the first application.

  • Leaves a brilliant shine once dried.

  • Does not cause damage to bodywork or plastics.

  • Does not contain caustic ingredients or salts.

  • Leaves a layer that protects against UV rays.
NoticeDo not apply in direct sunlight or on hot surfaces. Keep out of reach of children. Avoid prolonged contact with the eyes or skin. Do not ingest. Exclusively for professional and automotive use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cars, vans, motorcycles and lorries. Painted bodywork and exterior plastic parts. Alloy wheels and nickel plated surfaces.

  • Professional vehicle washes.

  • Vehicle detailing and aesthetics workshops.

  • Car dealerships and agencies.

  • Companies with transport fleets.

  • Automotive supply distributors.
InstructionsDilute 200 ml of product in 20 litres of water. For maximum foam generation, first pour the product into the tank and then add the water. Wash with sponge or soft brush. Rinse with clean water and dry with an absorbent microfibre cloth.

Contents

1 l

Container

Plastic bottle

Chemical basis

2-(2-butoxyethoxy)ethanol

Colour

Orange

Min./max. processing temperature

10 to 50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information