Welcome to Würth Uruguay For trade customers only

High-temperature silicone Trigger-operated pressurised RTV

SILSEAL-HTEMP-(ULTRA RTV)-GREY-200ML

Art.-no. 0893333200

EAN 4068362420146

Individual price display after login
High-temperature silicone Trigger-operated pressurised RTV

Art.-no. 0893333200

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pressurised, non-corrosive, neutral silicone that maintains its flexibility at high temperatures of up to 300 °C. Ideal for multiple industrial applications and automotive use.

Easy-to-apply format.


  • Practical container with built-in applicator that keeps the product under pressure, helping bead formation.


Premium quality, with excellent elasticity and resistance to chemicals and the environment.


  • 450 % elasticity.

  • Resistant to temperatures from -60 °C to 300 °C, with the ability to withstand temperature peaks.

  • Highly resistant to diesel, fresh and salt water, gas, vapours and UV rays.


Non-corrosive.


  • Releases no acid and can be applied on sensitive metals.

  • Almost odourless when drying.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing mechanical components, such as water pumps, oil tanks, valve covers, thermostats etc., as well as maintaining boilers and industrial equipment in general.

Instructions

Clean surfaces before application, removing dust, dirt, grease and the remains of previous adhesives. Apply the sealant to one of the surfaces, forming a uniform bead, and leave for 5-10 min. Join the pieces before skin forms. Avoid over-tightening the screws. No need for waiting times when used on small surface areas.

Colour

Grey

Contents

200 ml

Chemical basis

Oxime-curing sealant

Smell/fragrance

Characteristic

Max. short-term temperature resistance

200 °C

Density

1.05 g/cm³

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Full curing speed

0.0028 mm/min

Fully hardening/curing conditions

23°C and 50% relative humidity, moisture curing

Min. tensile strength

2 MPa

Heat conductance λ

0.35 W/(m*K)

Dielectric strength

25 kV/mm

Shelf life from production

12 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Engine sealing compound silicone RTV 343

ENGSEALCOMPD-SIL-NEUT-PRO-BLST-GREY-85G

Good adhesive and sealing compound for use in industry and the automotive sector
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information