Welcome to Würth Uruguay For trade customers only

Invisible slide with push-open Soft-close system

Underfloor guide 3D push-open and Soft-close
UFLRGUID-3D-PUSH-OPEN/SOFT-CLOSE-350MM

Art.-no. 0684031350

EAN 4068362303142

Individual price display after login
Invisible slide with push-open Soft-close system

Art.-no. 0684031350

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Invisible slide for Soft-close drawers, for mounting on drawers or sliding panels, with damped closing and invisible ends. Part with automatic locking device and latching device at the end of the slide for removal and adjustment of the drawer.
  • Material: high-strength steel.

  • Finish: zinc plated.

  • Soft-close system.

  • Full extension.

  • Sheet: 1.8 x 1.5 x 1.0 mm.

  • Regular load capacity: up to 35 kg for each pair of slides.

  • Width: 45 mm.

  • Adjustment up to +/- 2.5 mm via latches mounted under the drawers.

  • SGS-tested slides (SGS is a world leader in testing, inspection and certification) with at least 50,000 movement cycles.*

  • Slides tested in saline chamber** (salt spray) with 24 hours of resistance to oxidation.


*The tests to which Würth slides are subjected include: installing the slides in a piece of furniture, adding a load to find the maximum recommended weight for each specific model and connecting the drawer to a mechanism that performs the complete opening and closing process, a cycle, by the number of times determined by the test. The number of cycles presented at the end of the test does not represent the maximum quantity reached by the slide, but indicates the number of cycles during which the slide did not show any damage or malfunction.


**The saline chamber test subjects the material to an environment with high temperature, high humidity and saline mist saturation, precipitating the natural oxidation process, measuring the rust resistance capacity of the material.

Notice
  • Height adjustment via latch.

  • Do not use on HDP and OSB (wood) panels due to their low density.

  • Latches are included with the slides.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length (NL)

350 mm

Load capacity

35 kg

Opening/closing system

Soft-close

Pullout type

Full extension

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information