Joint bar socket wrench
MANGLRTCH-(EXTRA-LONG-HNDL)-FLEXHD-1/2IN
Art.-no. 0712180120
EAN 4099618530012
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Tip size | 1/2 inch |
Length (L) | 30 in |
Handle diameter (A) | 16 cm |
Width of head (B1) | 1/2 in |
Width of head (twisted) (B2) | 24 mm |
Product weight (per item) | 1.610 kg |