Joint bar socket wrench
Joint bar socket wrench, others
MANGLRTCH-(EXTRA-LONG-HNDL)-FLEXHD-3/4IN
Art.-no. 0712180340
EAN 4099618530043
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Tip size | 3/4 inch |
Length (L) | 40 in |
Handle diameter (A) | 22 cm |
Width of head (B1) | 3/4 in |
Width of head (twisted) (B2) | 24 mm |
Product weight (per item) | 4.000 kg |