Welcome to Würth Uruguay For trade customers only

LIFE work trousers Convenient, comfortable and lightweight work trousers.

WRKTRSRS-LIFE-BLUE-3XL

Art.-no. 5359250006

EAN 4068362165788

Individual price display after login
LIFE work trousers Convenient, comfortable and lightweight work trousers.

Art.-no. 5359250006

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Colour: Navy blue.

  • Sizes available: S to 3XL.

  • Composition: 65 % polyester/35 % cotton.

  • High level of comfort and freedom of movement.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

3XL

Material

65% polyester, 35% cotton

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information