LIQUID INSULATING TAPE
Liquid insulating tape
LIQU-INSUTPE-BLACK-250ML
Art.-no. 0893198123
EAN 4068362212765
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid insulating tape acts as electrical insulation and a safety seal. Excellent insulation of cables and electrical terminals. 1 mm thick, insulates up to 6,800 V in dry state. Acts as a safety seal on bolts, ensuring tamperproofing of components that require a guarantee as well as protecting against corrosion while maintaining electrical conductivity. Does not spread flames in solid state, i.e. the fire will extinguish in the event of a short circuit. Maintains excellent flexibility and mechanical strength once dried.
- Insulates up to 6,800 V.
- Fast and clean work.
- Easy application in hard-to-reach areas.
- Tamperproofing of components.
- Maintains electrical conductivity.
- Prevents rust formation.
- Electrical insulation.
- Acts as a safety seal.
- Protects against corrosion.
- Does not spread flames in solid state.
- Seals against humidity.
- Maintains excellent flexibility and mechanical strength.
Product information
Datasheets(X)
Application area
Wires, terminals, tools, electrical cables in general, metals, rubbers, plastics and glass;
Applied to threaded connectors to prevent them from becoming loose.
Instructions
- Disconnect the mains;
- Clean the surface thoroughly using Würth dielectric degreaser before applying the product;
- Stir the product using the brush integrated in the lid;
- Apply using the brush or by submerging the part;
- If necessary, apply a thicker layer (this increases the insulation);
- Once the first layer has dried, a second layer can be applied;
- Wait for the product to harden completely over a period of four hours before connecting the mains.
Chemical basis | Solvent-containing synthetic natural rubber |
Contents | 250 ml |
Weight of content | 250 g |
Container | Can |
Colour | Black |
Drying time | 4 h |
Dust-drying time | 4 s |
Min. through drying | 40 min |
Min. processing temperature | 5 °C |
Min. temperature resistance | 5 °C |
Density | 0.93 g/cm³ |
Density conditions | at 20°C |
Min./max. coating thickness | 1-2 mm |
Max. temperature resistance | 50 °C |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | cool and dry storage area |