Welcome to Würth Uruguay For trade customers only

LWD Diesel Injector Cleaner

SYSCLNR-VEH-DISL-LWD-200ML

Art.-no. 0893182200

EAN 4065746307239

Individual price display after login
LWD Diesel Injector Cleaner

Art.-no. 0893182200

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Cleans and treats the entire system of diesel engines including common rail systems
  • Additive that cleans and treats injection systems of diesel and biodiesel engines through the tank

  • Cleans and keeps the diesel injection system clean according to the dosage used

  • With regular and preventive use, cleans and protects the tank to the combustion chamber

  • Continuous use contributes to fuel savings

  • Restores engine performance

  • Contributes to reduction of harmful as emissions
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaInjection systems of diesel and biodiesel engines
Instructions

Add the contents of the bottle into the tank. For 200 ml, empty entire contents to treat 200 liters. For 500 ml, empty entire contents to treat 500 liters.



Application is recommended every 20,000 km. If necessary, change the fuel filter after application

Contents

200 ml

Colour

Red

Smell/fragrance

Characteristic

Chemical basis

Aliphatic hydrocarbon

Shelf life from production

36 Month

Density

0.80 g/cm³

Density conditions

at 20°C

Min. flashing point

40 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information