LWD Diesel Injector Cleaner
SYSCLNR-VEH-DISL-LWD-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cleans and treats the entire system of diesel engines including common rail systems
- Additive that cleans and treats injection systems of diesel and biodiesel engines through the tank
- Cleans and keeps the diesel injection system clean according to the dosage used
- With regular and preventive use, cleans and protects the tank to the combustion chamber
- Continuous use contributes to fuel savings
- Restores engine performance
- Contributes to reduction of harmful as emissions
Product information
Datasheets(X)
Application areaInjection systems of diesel and biodiesel engines
Instructions
Add the contents of the bottle into the tank. For 200 ml, empty entire contents to treat 200 liters. For 500 ml, empty entire contents to treat 500 liters.
Application is recommended every 20,000 km. If necessary, change the fuel filter after application
Contents | 500 ml |
Smell/fragrance | Solvent-like |
Chemical basis | Naphtha |
Shelf life from production | 36 Month |
Density | 0.8 g/cm³ |
Min. flashing point | 40 °C |