Welcome to Würth Uruguay For trade customers only

Lamella flap disc

Lamella flap disc, others
FLPDISC-BR22,23-G60-D115

Art.-no. 0578313316

EAN 4065746741125

Individual price display after login
Lamella flap disc

Art.-no. 0578313316

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

115 mm

Bore hole

22.23

Grid size

60

Material of carrier disc

Fibre glass

Max. rotation speed

13.330 rpm

Material of abrasive medium

Silicon carbide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information