Lamella flap disc
Lamella flap disc, others
FLPDISC-BR22,23-G80-D115
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (Ø) | 115 mm |
Bore hole | 22.23 |
Grid size | 80 |
Material of carrier disc | Fibre glass |
Max. rotation speed | 13.330 rpm |
Material of abrasive medium | Silicon carbide |