Lamella flap disc for glass and granite W-MAX
Lamella flap disc for glass and granite W-MAX
FLPDISC-(W-MAX)-F.GLASS-BR22,2-G60-D115
Art.-no. 5986214281
EAN 4065746741187
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Grid size | 60 |
Design | Rigid |
Material of carrier disc | Fibre glass |
Max. rotation speed | 13.300 rpm |
Material of abrasive medium | Silicon carbide |