Lashing strap loose end with claw hook
END-F.LASHBL-ADJ-4T-W50MM-L9
Art.-no. 0713921956
EAN 4058794434378
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Replacement strap with double-pointed hook for existing WÜRTH ratchet strap systems
No premature discard or wear due to inner label
Notice
Supplied without ratchet tool
In accordance with DIN EN 12195-2
GS-certified
Product information
Datasheets(X)
Width | 50 mm |
Loose end length | 9 m |
Max. elongation lashing strap | 7 % |
Permissible LC tensile force when pulled directly | 2000 daN |
Material | PES - Polyester |