Liquid nail
Adhesive sealant liquid nail
STRUCADH-(LIQUID-NAIL)-50ML
Art.-no. 0892180052
EAN 4066443015427
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid nail is a single-component acrylic-based adhesive and sealant with high adhesiveness and easy application, which repels water after curing and accepts paint. Eliminates the need to drill or nail, preventing dirt from contaminating the application.
- Does not stain substrates.
- Withstands UV rays.
- Extra strong adhesive product.
- Single-component
- Water-based.
- High viscosity
- Adheres to different materials.
- Accepts paint after curing.
- Repels water.
- Needs one of the surfaces to be porous.
Notice
- Do not apply on hot surfaces.
- It is not intended for sealing aquariums.
- Do not use as structural adhesive.
- Do not apply on wet surfaces.
- Do not use to glue two smooth surfaces.
Product information
Datasheets(X)
Application area
Suitable for bonding, filling, sealing using different types of materials, such as ceramics, marble, granite, concrete, wood, MDF, chipboard, paper, mouldings, plastic, plaster, glass, porcelain, steel, zinc, copper, aluminium etc.
Glue gauge where high resistance to high/medium loads and movement is needed such as baseboards, brackets, decorative boards, plasterboard, mouldings, profiles etc.
Instructions
- Surfaces must be dry and clean, free of grease, dust and general dirt.
- Cut the tube spout, thread the cannula cutting it to the desired width.
- Attach the cartridge to the application gun (item not included).
- For a better finish, delimit the application area, using masking tape.
- Apply the product in the form of a bead or glue dots.
- Adjust the parts to the desired layout.
- Press the parts together for at least 30 minutes and use an support with adhesive tape or wedge until the material is completely cured.
- With the product still moist, remove excess product with a clean, damp cloth or spatula.
- Total curing occurs in 24 hours.
Contents | 50 ml |
Chemical basis | Acrylate |
Colour | White |
Min./max. processing temperature | -5 to 35 °C |
Min./max. temperature resistance | -20 to 80 °C |
Shelf life from production/conditions | 12 Month / at max. 50°C |