Lithium grease graphite black
GRSE-GRAPHITE-LITHIUM-BLACK-390G
Register now and access more than 125,000 products
Datasheets(X)
Lubrication of automotive, industrial, mining and maintenance parts and components that are subject to friction and wear during use. Metal carpentry, lift guides, forklifts, various bearings, CV transmissions, various shafts, pivots, linear guides, press ferrules, pulleys and lubrication in general.
Weight of content | 390 g |
Soap base | Lithium |
Min./max. temperature conditions | -15 to 1201 °C |
Colour | Black |
Min./max. worked penetration /conditions | 265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137 |
Shelf life from production | 70 Month |
Oil basis | Mineral oil |
Lubricant system | Grease |
Density | 0.91 g/cm³ |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 1201 °C |
Worked penetration conditions | in accordance with DIN ISO 2137 |