Welcome to Würth Uruguay For trade customers only

Locking Pliers welded with long jaws REDSTRIPE

LOKPLRS-(JAW-LONG)-WELDED-L165MM

Art.-no. 5772003307

EAN 4099618797835

Individual price display after login
Locking Pliers welded with long jaws REDSTRIPE

Art.-no. 5772003307

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High Quality welded Locking Pliers made from CRV steel

Locking pliers for clamping tool designed to firmly grip and lock onto objects. The adjustable mechanism that allows the user to control the jaw width, and once set, they can lock into place, applying consistent pressure on the workpiece.



  • Body made from rolled steel with nickel-plated finish for corrosion resistance and long life.

  • Construction of adjustable jaw, locking mechanism for griping , bending or shaping tasks.

  • Hands-free operation

  • Adjustable jaw width for strong and secure grip

  • Time saving and can be used for many applications
Notice
  • Over-tightening the grip may damage the workpiece

  • Caution while using on soft materials

  • Avoid creating clearance between parts and misalignment of the jaws.

  • Do not use to tighten or loosen nuts or screws, at the risk of damaging them.

  • Never use these pliers in applications involving live electrical outlets.


To maximize the lifespan , it is advisable to apply Rost Off on the surface and the joint opening.

ASME B107.24

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Gripping and holding objects in automotive repairs.

  • Clamping during welding or soldering

  • Metal fabrication , carpentry and plumbing work

  • Assembling and disassembling parts in automotive repair
Instructions

Need to clean and lubricate and maintain locking pliers properly because locking mechanism may wear out, causing the pliers to slip and rust or dirt can degrade their performance.


Avoid cleaning the handle with solvents or chemicals that damage the material.

Length

165 mm

Min./max. clamping width

0-51 mm

Material

Steel

Surface

Nickel plated

Product weight (per item)

175.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information