Welcome to Würth Uruguay For trade customers only

Low-profile socket set 3/8 inch, 16 pieces

Spiral socket low profile set hex. 3/8 inch 16 pcs
SPRLSKT-SORT-LOW-PROFILE-3/8-15PCS

Art.-no. 0714783380

EAN 4099618412783

Individual price display after login
Low-profile socket set 3/8 inch, 16 pieces

Art.-no. 0714783380

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specially designed for easier and more convenient access in confined, hard-to-reach areas. They are ideal for high-precision, mechanical, technical and industrial applications requiring superior performance in environments where conventional tools fall short.
  • Made of high-strength chrome-vanadium steel.

  • Compact design enables work in confined, hard-to-reach areas.

  • Sockets 80 % shorter than standard sockets.

  • Each socket is manufactured with tight tolerances to ensure a perfect fit.

  • Compatible with ratchets and combination wrenches, offering flexibility and versatility.

  • Precise angles and smooth contours for a perfect fit and easy handling in any application.

  • Corrosion-resistant coating that withstands humid environments and extends the service life of the tool.

  • Dimensions: 8, 9, 10, 11, 12, 13, 14, 15, 16,17, 18, 19, 21, 22, 24 mm.
Notice

Do not apply excessive torque during installation to prevent damage to the socket or part. Keep the sockets in a dry place and free of contaminants to prevent premature corrosion.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive: Assembly of components where space is limited and high resistance to torsional forces is required.

  • Electronics: Use in assembly systems for mainboards and electronic components.

  • Industrial machinery: In power transmission systems and part clamping mechanisms on production machines.

Number of pieces in assortment/set

15 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information