Welcome to Würth Uruguay For trade customers only

MAG wire WÜRTH G3Si1

WELDWRE-MIG-ER70S-6-1,2MM

Art.-no. 0982705012

EAN 4066443014376

Individual price display after login
MAG wire WÜRTH G3Si1

Art.-no. 0982705012

Individual price display after login
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality copper-coated general-purpose wire for welding unalloyed steels, so-called mild steel. Particularly suitable for MAG welding of structural steels and piping.

Würth G3Si1 / SG2 is a solid wire for MAG welding of unalloyed steels. It is a high-quality copper-coated general-purpose wire, ideally suited for welding structural steels, piping and general fabrication.



  • Solid wire for welding non-alloy steels

  • High-quality copper-coated general-purpose wire

  • For welding structural steels and piping
Proof of Performance

EN ISO14341-A: G 42 3 C1 3Si1 /


G 42 4 M21 3Si1 AWS A5.18: ER70S-6



CE

Notice

Shielding gases (conforming to EN 439):


MAG M21 Mixed gas Ar+ >5–25% CO2


C1 Active gas 100% CO2

EN ISO14341-A: G 42 3 C1 3Si1 /


G 42 4 M21 3Si1 AWS A5.18: ER70S-6



CE

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaApplications include all common steel structures and repairs.

Product weight (per item)

1000.000 g

Mechanical properties, typical, clean welding material

Yield strength N/mm² 440
Tensile strength N/mm² 540
Elongation % 30
Impact strength J 60

Chemical analysis

C Mn Si
0,06 - 0,08 1,1 - 1,5 0,55 - 0,85

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information