Welcome to Würth Uruguay For trade customers only

MINI COMBINATION FLAP WHEEL WITH 1/4 INCH SHAFT

Matting body MINI
MATBDY-POLISHED-60X20X6

Art.-no. 0672956060

EAN 4061975963932

Individual price display after login
MINI COMBINATION FLAP WHEEL WITH 1/4 INCH SHAFT

Art.-no. 0672956060

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mini combination flap wheel, designed for polishing and finishing metal and wood.
  • Made of abrasive cloth flaps in aluminium oxide grain interspersed by sheets of sandpaper for a better finish and increased durability.

  • The combination of cloth and sandpaper allows for greater removal capacity without damaging the geometry of the part.

  • Available in various diameters.

  • Roughing and finishing of all types of metal and wood.

  • Brushed effect on stainless steel.

  • For removing small irregularities and rust.

  • Suitable for non-ferrous metals and rigid plastic.
Notice

- For safety reasons, the speed limits must be respected from start to finish.


- To maintain an adequate level of safety, always check the following: The shaft must be inserted at least 15 mm inside the chuck and the maximum speed must not be exceeded.


- Always use safety goggles, hearing protection and gloves.


- Read all the instructions before using the tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For removing small irregularities, rust and paint.

  • Produces a matt and satin effect on metals.

  • Glossy finish.

  • Brushed effect on stainless steel.

  • Preparation of plastics for application of adhesives and sealants.

  • Preparation of surfaces to be welded.

  • For use on stainless steel, carbon steel, non-ferrous metals, wood, rigid plastic etc.
Instructions

The mini flap wheel works effectively with speeds between 15 and 20 m/s.


With this speed, the perfect balance is achieved between roughing capacity, surface finish quality, part temperature and tool handling.

Diameter x width x shaft diameter

60 x 20 x 6 mm

Colour

Reddish

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information