Welcome to Würth Uruguay For trade customers only

MINI HOSE CLAMP FOR SMALL AND TIGHT SPACES

HOSECLMP-MINI-W1-(7-9)

Art.-no. 0553010709

EAN 4068362329548

Individual price display after login
MINI HOSE CLAMP FOR SMALL AND TIGHT SPACES

Art.-no. 0553010709

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The mini hose clamp is designed for small and tight spaces, featuring a robust steel construction with a zinc-plated finish for enhanced durability. Its compact 9 mm band width and slot drive make it ideal for precise applications, while adhering to DIN 3017 standards ensures reliable performance.
  • Engineered for small and tight spaces, this mini hose clamp offers a robust steel construction for reliable performance

  • The zinc-plated finish on both the clamp band and screw enhances durability and resistance to corrosion

  • Designed with a compact band width, making it ideal for precise applications where space is limited

  • Features a slot drive for easy installation and adjustment

  • Adheres to DIN 3017 standards, ensuring consistent and dependable performance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Surface of the screw

Zinc plated

Material of housing

Steel

Width of band

9 mm

Min./max. grip range

7-9 mm

Drive type

Slot

Width across flats (SW)

7 mm

Tightening torque

3.5 Nm

Standards

DIN 3017

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information