MOBILE JUMP STARTER - HANDY TWO
Jump starter A400 REDSTRIPE
BTRYSTRTAID-MOB-A400-12V-400A-TYRINFL-BV
REDSTRIPE
Register now and access more than 125,000 products
Instant Jump Start
This item can instantly jump start most single battery vehicles, up to 70+ (over 70) times on a fully charge.
All in One
The all-in-one package includes: Jump Starter, Air compressor, AC/DC/USB Power, LCD Display, and LED flashlight. Versatile, compact, and essential for any adventure.
Durable Construction
Built with rugged materials and advanced safety features, ensuring longevity and reliability
Special Features
- LCD Digital Display
- USB power Output, 12VDC power output
- Build in LED Flashlight
- Air Compressor and Air Compressor Gauge
- Heavy Duty Clamps
- Use the for jumpstarting a 12V LEAD-ACID battery only. Do not attempt to jump-start a vehicle with a non-rechargeable or defective battery.
- Do not smoke, strike a match, or cause a spark in vicinity of battery or engine. Avoid explosive gas, flames and sparks.
- Remove all personal jewelry, such as rings, bracelets, necklaces, and watches before jumpstarting operations. These items may produce a short-circuit that can cause severe burns.
- This unit is only for emergency use, not for frequent commercial use! Do not attempt to jumpstart your vehicle when the battery capacity of this device is below 25%
Datasheets(X)
Min./max. nominal voltage | 220 / 240 V |
Suitable for max. cubic capacity | 18 l |
Rechargeable battery/battery capacity | 18 Ah |
Max. current | 1250 A |
Nominal current | 1250 A |
Width x height x depth | 245 x 295 x 283 mm |
Type of rechargeable battery/battery | Lithium polymer |
Number of rechargeable batteries/batteries | 1 PCS |
Material of housing | ABS |
Colour | Red |
Cable cross section | 10 mm² |
Length (battery charging cable with terminals) | 590 mm |
Type description | Lithium-ion Jump starter |