MULTI-PURPOSE ANTI-CLOGGING SANDING SHEET
Sanding sheet multipurpose for bricklayer
SNDBL-LNG-ALOX-G150
Art.-no. 0583118150
EAN 4061975963857
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multi-purpose sanding sheets for masonry work in general, wood, fillers and paints, with anti-clogging layer.
- Produced with aluminium oxide abrasive grains, with high-strength paper backing.
- Anti-clogging layer that prevents residues being picked up by the sandpaper, increasing its service life.
- Wide variety of grains, ranging from the highly aggressive roughing to the finest finish and preparation for painting.
- Can be used manually or with portable sanders.
- Abrasive grains with excellent roughing power.
- Available in sheets of 230 mm x 280 mm.
- High-strength paper backing.
- Excellent roughing and removal power.
- Longer useful life.
- Improved finish.
Product information
Datasheets(X)
Application area
- Masonry work in general.
- Preparing pre-painted walls.
- Plaster.
- Paints and varnishes.
- Wood and furniture in general.
- Fillers.
Width x length | 230 mm x 280 mm |
Backing material | Paper |
Material of abrasive medium | Aluminium oxide |