Welcome to Würth Uruguay For trade customers only

Machinist Hammer with Ash Handle REDSTRIPE

CRSPHAM-W.ASHHNDL-100G

Art.-no. 5750131010

EAN 4099618052156

Individual price display after login
Machinist Hammer with Ash Handle REDSTRIPE

Art.-no. 5750131010

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Reliable and durable Hammer designed for precision work in machining, sheet metal work and assembly

Dual-head design for shaping, bending purpose


Head made from hardened steel and electro induction hardened.



Assemble the parts without damaging the other parts


Flat striking surface provides precise impact area for accuracy work.



Comfortable grip


Different weight options to fulfill required application for striking power and control.



Durable construction


Varnished ash wood standard handle fixed with glue for shock absorption , better control and comfort.

Notice
  • Do not use a hammer with a damaged, loose, or worn head.

  • Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.

  • Avoid hammers with dents, cracks, chips, or mushrooming.

  • Do not reheat, grind, weld, or redress the hammerhead.

DIN 1041

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Assembling parts like driving pins, dowels or small fasteners into place with precision.

  • Sheet metal and fabrication work to shape or bend metal components.

  • Machinery and equipment repair and maintenance work.

  • Metalworking, woodworking and crafting projects that require precision.

  • Wide range suitable for applications, carpentry, construction, and general repair.
Instructions
  • Select the hammer size suitable and comfortable for the application.

  • Always wear protective glasses to prevent fragments from reaching your eyes when using hammers.

  • Keep your hands out of the area to be struck.

  • Always wear proper hand gloves to safeguard the fingers

Hammer weight

100 g

Length (L)

260 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information