Welcome to Würth Uruguay For trade customers only

Manual gun ULTRA FUERZA

Manual caulking gun for cartridges ULTRA FUERZA
MANCLKGGUN-CART-ULTRA-FUERZA

Art.-no. 0891320104

EAN 4066443034343

Individual price display after login
Manual gun ULTRA FUERZA

Art.-no. 0891320104

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High power transmission for easier product ejection with less effort.
  • Made from carbon steel.

  • For 280 ml to 310 ml cartridges.

  • Heavy-duty structure.

  • High power transmission, meaning less effort to eject the product. Mainly for highly viscous products, such as chemical anchors.

  • Large support area, maintaining cartridge stability.

  • Triple plunger allows greater stability during product ejection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for applying high-viscosity products in cartridges, such as for chemical anchors.

Material

Plain steel

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information