Masking tape for auto painting
Masking crepe tape UV resistance for auto painting
MASKTPE-90GRD-UV-GREEN-50MX18MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
UV resistance
High temperature resistance
Chemical solvent resistance
UV resistance
Adhesive strength
Easy to tear
Soft resistance
No residual glue characteristics
Notice12 months when stored at 23± 2C (73F) / 50% relative humidity out of direct sunlight.
Product information
Datasheets(X)
Application areaMasking tape is a rolled tape made of masking and pressure sensitive adhesive, with acrylic adhesive on the masking and an anti-stick material on the other side.
With high temperature resistance, chemical solvent resistance, UV resistance, adhesive strength, easy to tear, soft resistance, no residual glue characteristics.
Widely used in painting, decoration, electronics and other industries.
With high temperature resistance, chemical solvent resistance, UV resistance, adhesive strength, easy to tear, soft resistance, no residual glue characteristics.
Widely used in painting, decoration, electronics and other industries.
InstructionsIt is essential, as with all pressure-sensitive tapes, that the surface to which the tape is applied must be clean, dry, free of grease, oil, or other contaminants
Adhesive base | Acrylate |
Adhesive tape backing material | Paper |
Colour | Green |
Width | 18 mm |
Length | 50 m |
Thickness | 0.135 mm |
Shelf life from production/conditions | 12 Month / in closed original packaging at + 5°C to + 25°C and dry storage |