Welcome to Würth Uruguay For trade customers only

Masking tape for auto painting

Masking crepe tape UV resistance for auto painting
MASKTPE-90GRD-UV-GREEN-50MX24MM

Art.-no. 0992050024

EAN 4099618079436

Individual price display after login
Masking tape for auto painting

Art.-no. 0992050024

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

UV resistance

High temperature resistance



Chemical solvent resistance



UV resistance



Adhesive strength



Easy to tear



Soft resistance



No residual glue characteristics

Notice12 months when stored at 23± 2C (73F) / 50% relative humidity out of direct sunlight.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMasking tape is a rolled tape made of masking and pressure sensitive adhesive, with acrylic adhesive on the masking and an anti-stick material on the other side.
With high temperature resistance, chemical solvent resistance, UV resistance, adhesive strength, easy to tear, soft resistance, no residual glue characteristics.
Widely used in painting, decoration, electronics and other industries.
InstructionsIt is essential, as with all pressure-sensitive tapes, that the surface to which the tape is applied must be clean, dry, free of grease, oil, or other contaminants

Adhesive base

Acrylate

Adhesive tape backing material

Paper

Colour

Green

Width

24 mm

Length

50 m

Thickness

0.135 mm

Shelf life from production/conditions

12 Month / in closed original packaging at + 5°C to + 25°C and dry storage

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information