Welcome to Würth Uruguay For trade customers only

Mini lubricator for 1/4 inch tyres

Mini pneumatic lubricator with male thread
MISTLUBR-PN-MINI-1/4IN

Art.-no. 0699001114

EAN 4066443036422

Individual price display after login
Mini lubricator for 1/4 inch tyres

Art.-no. 0699001114

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Device for lubricating pneumatic tools when a lubrication regulator assembly kit is not available.
  • With 1/4 inch G male thread.

  • Can be attached directly to any pneumatic machine at the compressed air inlet.

  • Precise and permanent dosing.

  • Continuous display of the available quantity of oil.

  • 1/4 inch male fitting

  • Brass and plastic material

  • Weight 71 g
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The mini lubricator is not recommended for continuous-use tools.

Product weight (per item)

1000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information