Mudguard protector, synthetic leather, magnetic
WNGPROT-PA/PES-BLACK-1000X630MM
Art.-no. 0899600001
EAN 4099618082207
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Protects against damage during maintenance and repair work
- With sewn-in magnetic clamps for steel bodywork
- Suitable for almost all vehicle types
- Outer material: Robust, black imitation leather
- Inner material: Soft, fine-pore foam material
Application area
Product information
Datasheets(X)
Length | 1 m |
Width | 63 cm |
Material | 60% polyamide, 40% polyester |
Colour | Black |
Product weight (per item) | 550 g |