Multi-purpose anchor, plastic
DWL-PLA-HDPE-RING-GREY-D8-L40MM
Art.-no. 0903000912
EAN 4046777241211
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Anchor diameter | 8 mm |
Material | Polyethylene high density |
Colour | Grey |
Anchor length (l) | 40 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Drill hole depth (t) | 55 mm |
Embedding depth (h s) | 40 mm |
Min./max. temperature conditions | -40 to 80 °C |