Welcome to Würth Uruguay For trade customers only

Multi-purpose anchor, plastic

Multi-purpose anchor, plastic, others
DWL-PLA-NYLON-RING-GREY-D8-L40MM

Art.-no. 0903000902

EAN 4046777241181

Individual price display after login
Multi-purpose anchor, plastic

Art.-no. 0903000902

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

8 mm

Material

Nylon (polyamide)

Colour

Grey

Anchor length (l)

40 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (t)

55 mm

Embedding depth (h s)

40 mm

Min./max. temperature conditions

-40 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information