Welcome to Würth Uruguay For trade customers only

Multipurpose PU sealant PU sealant for auto sealing

Multi-purpose adhesive sealant PU, fast curing
ADHSEAL-PU-MULTIPURP-GREY-280ML

Art.-no. 0890100809

EAN 

Individual price display after login
Multipurpose PU sealant PU sealant for auto sealing

Art.-no. 0890100809

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

excellent bonding, sealing performance, smooth and fine appearance

-Excellent extrudability and thixotropy


-Easy to smooth and decorate the gap


-Paintable


-Excellent UV resistance performance

Notice● Keep away from children.
●Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for sealing the joint of car body panels, weld joint, roof, machine, air cooler and so on.
InstructionsRemove dust, oil and water from the surface of substrates.
Application environment temperature 5~35℃, humidity 50~70%RH. When the temperature below5℃, recommended place products in the environment of 30~40℃for 1H(No more than 3H)before using. Application method can refer to the application description or consult our technical personnel. Activator and primer are not required.

Contents

280 ml

Container

Cartridge

Chemical basis

Polyurethane

Colour

Grey

Density/conditions

1.45 g/cm³ / at 23°C, 50% relative humidity

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Max. short-term temperature resistance

90 °C

Min. tensile strength

1.5 MPa

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information