Welcome to Würth Uruguay For trade customers only

NYLON ZIP TIE WITH PLASTIC LATCH

CBLTIE-PLALATCH-LGHTDUTY-4,8X400MM

Art.-no. 0502003440

EAN 4065746306232

Individual price display after login
NYLON ZIP TIE WITH PLASTIC LATCH

Art.-no. 0502003440

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for quick bundling of wires, pipes, conduits, easy component for tie-on tags, plates, labels, etc.

Qualified material


Offers reliable tensile strength



The Nylon material


Safer and more environmentally friendly



Rapid installation can securely bind almost any object



Internal serrations


For easy buckling supports hand operating



Safety of rounded corners

Notice

The product has a certain degree of moisture absorption.


1. Please keep package sealed in storage.


2. To use product as soon as possible after opening the package.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Indoor


Furniture assembly, cord management for electronic devices/computing, pet fence bundling, decoration, DIY crafts, hand work creation, sealing and packing, etc.



Non-industry


Light-duty bundling and hanging, temporary structure fixing and joint, light-current cord system, lighting installation, general network cables layout, support lock and repair job, etc.



Non-weather resistant scenarios.

Material

PA 6 - Polyamide

Colour

Black

Width

4.8 mm

Length

400 mm

Min./max. bundle diameter

3-105 mm

Min./max. temperature resistance

-20 to 85 °C

Min./max. processing temperature

-10 to 85 °C

Min. tensile force

170 N

Ultraviolet resistance

No

Silicone-free

Yes

Halogen-free

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information