Welcome to Würth Uruguay For trade customers only

Neutral silicone Anti fungus

Neutral silicone anti-mould
SILSEAL-NEUT-ANTIMOULD-BLACK-300ML

Art.-no. 089253862

EAN 4061975981066

Individual price display after login
Neutral silicone Anti fungus

Art.-no. 089253862

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for sanitation applications and wet rooms

Widely used in building & decoration for joints adhension and sealing


High quality sealant



One part neutral curing sealant, with high perfomance


Unaffected by temperature extreme and good weather ability



Has excellent primeless adhesion to most common material with multi-purpose



Features


  • Cures to a tough, flexible rubber

  • Non-sag, easy to use

  • High movement ability

  • Improved oil resistance

  • Good anti-mildew effect

  • Low Odor
Notice

This information is only a recommendation based on our experience. Preliminary testing required!

Testing condition: 20oC,60% humidity.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used on joints of senior window and door system with glass, stainless steel material

  • Kitchen and bathroom

  • Sealing for various installations of windows and doors
Instructions
  • Treat porous surface (e.g. concrete) with primer

  • Treat smooth surface before it is touch-dry with sealant smoother

Contents

300 ml

Chemical basis

Silicone

Fungicidal properties

Yes

Colour

Black

Min. skin-formation time

7 min

Continuous motion absorption

20 %

Density

1 g/cm³

Full curing speed/conditions

3 mm/d / 23°C and 50% relative humidity

Shelf life from production

12 Month

Min./max. processing temperature

5 to 45 °C

Min./max. temperature resistance

-20 to 100 °C

Shore A hardness

19 +/- 1

Min. breaking elongation

650 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information