Welcome to Würth Uruguay For trade customers only

Nubuck leather boot with rubber-coated toe

Boot nubuck leather
BOOT-(M-8316)-NUBUCKLEATHER-BROWN-SZ36

Art.-no. 5357800036
EAN 4099618285530

Prices for customers after login
Nubuck leather boot with rubber-coated toe

Art.-no. 5357800036

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-cut work footwear that is robust, comfortable and lightweight. Available in two versions: classic boot with or without toe cap.
  • "Made from nubuck.

  • Insole made from memory foam.

  • Elasticated sides make them easy to put on and take off.

  • Padding on the top of the foot and reinforced in the heel for greater protection and comfort.

  • Non-slip, abrasion-resistant polyurethane sole".
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For daily use by installers, workshops, logistics plants, general trade.

Colour

Brown

Size

36

Material of shoes upper

Nubuck

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information