O1 occupational shoes
Occupational shoe O1 cowhide leather
OCCUPSH-LEATHER-BLACK-SZ37
Art.-no. 5357946037
EAN 4061975996237
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, lightweight occupational shoe with non-slip sole, antistatic properties and Class O1 protection.
- Low-top and high-top shoe available.
- Enclosed heel area.
- Antistatic properties.
- Energy absorbing heel.
- Insole made from basic EVA.
- Water-repellent shoe (not waterproof).
- Made from virgin cowhide leather.
- Sole with dual-density injected PU.
- Non-slip sole resistant to fuels and oils.
Product information
Datasheets(X)
Application area
Suitable for multiple applications.
Suitable for: electrical installation, workshops, logistics plants, general trade.
Instructions
When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
![]() | |
Colour | Black |
Size | 37 |
Material of shoes upper | Cowhide leather |
