Welcome to Würth Uruguay For trade customers only

OUTCORD leather boot without laces

BOOT-OUTCORD-BLACK-SZ37

Art.-no. 5357910037

EAN 4068362206498

Individual price display after login
OUTCORD leather boot without laces

Art.-no. 5357910037

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For daily use by installers, workshops, logistics plants, general trade.

Colour

Black

Size

37

Material of shoes upper

Leather

Standards

ISO 20345, EN 20345

ISO

20345

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information