Welcome to Würth Uruguay For trade customers only

OUTCORD leather boot without laces

BOOT-OUTCORD-BLACK-SZ39

Art.-no. 5357910039

EAN 4068362206511

Individual price display after login
OUTCORD leather boot without laces

Art.-no. 5357910039

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-cut work footwear that is robust, comfortable and lightweight.
  • Made of cowhide leather.

  • Insole made from memory foam.

  • Elasticated sides make them easy to put on and take off.

  • Padding on the top of the foot and reinforced in the heel for greater protection and comfort.

  • Non-slip, abrasion-resistant polyurethane outer sole.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For daily use by installers, workshops, logistics plants, general trade.

Colour

Black

Size

39

Material of shoes upper

Leather

Standards

ISO 20345, EN 20345

ISO

20345

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information