Welcome to Würth Uruguay For trade customers only

Occupational Shoe New Poseidon O1

Occupational boots O1 Economic
OCCUPBOOT-O1-ECO-MIDCUT-SZ43

Art.-no. 5357984430

EAN 4058794203462

Individual price display after login
Occupational Shoe New Poseidon O1

Art.-no. 5357984430

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Buffalo split leather upper Black thickness1.6-1.8 mm

  • Black breathable mesh lining

  • Dual density PU injection outsole Grey/Black

  • Removable insole

  • Reflective tape to enhance visibility

  • EN ISO 20347:2012

  • Occupational Category:O1

  • Anti-slip Category: SRC

  • Anti-static
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

43

Material of shoes upper

Buffalo split leather

Standards

ISO 20347, EN 347

ISO

20347

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information