Oganic Coolant
Cooling solution organic W-MAX
CL-METPROT-ORG-33PERCNT-PINK-(W-MAX)-5L
Art.-no. 5986153370
EAN 4099618269769
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Additive ready to use, developed to protect all the engine cooling system against corrosion.
Product information
Datasheets(X)
Boiling point | 104 °C |
Product weight (per item) | 5555.000 g |
Weight of content | 5250 g |
Colour | Pink |
Min. flashing point | 120 °C |
Chemical basis | Ethylene glycol |
Contents | 5 l |
Freezing point | -15 °C |
pH value | 8 |