Welcome to Würth Uruguay For trade customers only

Oil drain plug

Oil drain plug
PLG-OILDRN-CONICAL-HEX-UNI-ST-M14-L20MM

Art.-no. 0243108014

EAN 4058794044584

Individual price display after login
Oil drain plug

Art.-no. 0243108014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

BMW, Chevrolet, Fiat, Volkswagen, Audi, Alfa Romeo

Head diameter

19 mm

Length

20 mm

Material

Steel / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information