Organic Coolant
Cooling solution ABNT NBR 13705
CL-ORGANIC-(-33DGR)-50%-GREEN-5LTR
Art.-no.
089355657
EAN 4062856306190
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Additive ready to use, developed to protect all the engine cooling system against corrosion
- Prevents boiling, water freezing and foaming
- Promote the lubrication in the system, increasing the service life of hoses, water pumps and joints
- Meets the requirements and tests of ABNT NBR 13705 standard
Properties
- Composition: Monoethylene Glycol and Anticorrosive Additives.
- Aspect: Liquid
NoticeProduct ready to use, do not need of dilution
Product information
Datasheets(X)
Application areaRadiator of automotive vehicles
Product weight (per item) | 5655 g |
Density/conditions | 1.07 g/cm³ / at 20°C |
Weight of content | 5 kg |
Colour | Green |
Chemical basis | Ethylene glycol |
Contents | 5 l |