Welcome to Würth Uruguay For trade customers only

PH CHIPBOARD SCREW

Steel zinc-plated yellow FT countersunk H
SCR-CS-WO-H-ST-3,5X25MM

Art.-no. 0168935925

EAN 4099618676550

Individual price display after login
PH CHIPBOARD SCREW

Art.-no. 0168935925

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: carbon steel.

  • Strength class: N.A.

  • Thread: chipboard.

  • Head: flat.

  • Surface treatment: yellow zinc plated.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Solid wood, MDF sheets and chipboard panels.

Nominal diameter (d)

3.5 mm

Length (l)

25 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

7 mm

Internal drive

H

Thread length (lg)

21 mm

Core diameter

3.5 mm

Material

Steel

Surface

Zinc plated yellow

Product weight (per item)

1.210 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information